Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "magnetic-hotplate-stirrers"

https://au-bot.vwr.com/stibo/smallweb/std.lang.all/94/91/18989491.jpg
SearchPresentationType-VERTICAL
 
 
SearchResultCount:"24"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  VWR Products
Description:   VWR® Professional hotplate stirrers are designed for applications that require exceptional accuracy, stability, and repeatability. Enhanced microproce...
Catalogue Number: (442-0185)
Supplier:  VWR Products
Local Article Number:: VWRI442-0185
Description:   Stirrer, Magnetic hotplate stirrer, EU-plug, VMS-A, Plate material: Stainless steel, Max. stirring capacity H₂O (l): 10, Speed range (min-1): 100 - 2000, Temperature range (°C): Ambient...320
UOM:  1 * 1 items
Supplier:  VWR Products
Description:   VWR® Advanced magnetic hotplate stirrers deliver accurate and repeatable results. Units are microprocessor controlled and have an easy to read LED dis...
Catalogue Number: (KART2237)
Supplier:  KARTELL
Local Article Number:: KART2237
Description:   Stirrer, Magnetic Hotplate Stirrer, TK22, Plate material: Silumin, Max. stirring capacity H₂O (l): 15, Speed range (min-1): up to 1200, Temperature range (°C): Room Temperature to 370
UOM:  1 * 1 items
Supplier:  IKA
Description:   Compact stirrers with a chemically resistant ceramic top. The elevated control panel minimises contact with spills and enables easy reading and adjust...
Catalogue Number: (IKAA3339005)
Supplier:  IKA
Local Article Number:: IKAA3339005
Description:   Magnetic hotplate stirrer with stainless steel plate.
UOM:  1 * 1 items
Supplier:  IKA
Description:   Magnetic hotplate stirrers with stainless steel heating plate, white units have an enamelled plate. All models are easy to operate and have adjustable...
Catalogue Number: (KART2238)
Supplier:  KARTELL
Local Article Number:: KART2238
Description:   Stirrer, Magnetic Hotplate Stirrer, TK23, Plate material: Aluminium alloy, Max. stirring capacity H₂O (l): 20, Speed range (min-1): up to 1200, Temperature range (°C): Room Temperature to 370
UOM:  1 * 1 items
Price on Request
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, please contact our customer service team on 1300 727 696.
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service at 1300 727 696.
1 - 8  of 24
  1  2  3  Next