Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "repetitive-pipettes"

https://au-bot.vwr.com/stibo/smallweb/std.lang.all/97/29/18989729.jpg
SearchPresentationType-VERTICAL
 
 
SearchResultCount:"12"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  VWR Products
Description:   The Stepper in combination with the VWR dispenser tips is a proven system solution for the complete range of dispensing volumes from 1 to 5000&nb...
Supplier:  VWR Products
Description:   This pipette is designed for the dispensing of contaminated fluids and volatile liquids. The acceptance of dispenser tips with plunger helps to avoid ...
Supplier:  Bel-Art
Description:   This dependable, self-filling pipetting aid is designed for speed, ease, and convenience and is offered in two models.
Supplier:  Bel-Art
Description:   Minipet® pipette offers a high level of chemical resistance and may be used with wirtually any solvent or acid (except HF). Fluids come in contact wit...
Supplier:  EPPENDORF
Description:   This pipette enables precise pipetting from 1 μl to 50 ml and makes long pipetting series faster and easier. The aspirated liquid can be dispensed up ...
Catalogue Number: (612-7310)
Supplier:  EPPENDORF
Local Article Number:: EPPE4720000.011
Description:   Pipette with continuously adjustable volume in increments of 10 µl, intended for accurate volumetric analysis up to 10 ml. It can be used for pip...
UOM:  1 * 1 items
Supplier:  Corning Life Science
Local Article Number:: CORN7605
Description:   The Costar® Transtar-96® system is a portable, autoclavable liquid handling system designed for use with 96 well plates.
UOM:  1 * 1 items
Supplier:  EPPENDORF
Description:   Manual dispenser, designed for maximum ease of use, precision and flexibility in terms of volume selection and replacement of the associated Combitip®...
Price on Request
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, please contact our customer service team on 1300 727 696.
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service at 1300 727 696.
1 - 8  of 12
  1  2  Next