Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "scintillation-vials"

https://au-bot.vwr.com/stibo/smallweb/std.lang.all/40/69/18374069.jpg
SearchPresentationType-VERTICAL
 
 
SearchResultCount:"13"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  DWK Life Sciences (WHEATON®)
Description:   These vials are made from WHEATON® 180 low potassium borosilicate glass. The background counts of these vials are consistently low, the ultraviolet tr...
Supplier:  DWK Life Sciences (WHEATON®)
Description:   Vial, scintillation, HDPE, with PP press fit cap attached, 6 ml, Ø×H: 17×57 mm
Supplier:  KARTELL
Description:   HDPE, translucent. Compatible with all scintillation counters. A special screw cap ensures leakproof handling.
Supplier:  SIMPORT SCIENTIFIC
Description:   Vial, scintillation, PS, Trays of 50 / 20 trays per case, 25 ml, Ø×H: 35×56 mm
Supplier:  DWK Life Sciences (WHEATON®)
Description:   These scintillation vials made from HDPE are available with screw cap attached or separately in PP or PE and different liner material depending on the...
Catalogue Number: (548-2049)
Supplier:  DWK Life Sciences (WHEATON®)
Local Article Number:: WHEA986736
Description:   Manufactured from clear polyethylene terephthalate (PET) these vials have advantages over glass counting vials of low background count, economy and vi...
UOM:  1 * 500 items
Supplier:  DWK Life Sciences (WHEATON®)
Local Article Number:: WHEA986532
Description:   Manufactured from low-potassium borosilicate glass to critical manufacturing tolerances, ensuring reliable, consistent results in scintillation counti...
UOM:  1 * 500 items
Catalogue Number: (KIML74506-20)
Supplier:  KIMBLE/KONTES
Local Article Number:: KIML74506-20
Description:   These vials made from KG-33 borosilicate glass are packaged in cellular trays which have alphanumeric coordinates for fast, easy identification.
UOM:  1 * 500 items
Price on Request
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, please contact our customer service team on 1300 727 696.
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service at 1300 727 696.
1 - 8  of 13
  1  2  Next