Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "non-return-valves"

https://au-bot.vwr.com/stibo/smallweb/std.lang.all/95/90/18989590.jpg
SearchPresentationType-VERTICAL
 
 
SearchResultCount:"9"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  BÜRKLE
Description:   Translucent PP retaining valves with embossed directional arrow or printed in black. With tapered ends. Various uses.
Supplier:  Azlon Products
Description:   Designed for use in vacuum lines and fluid handling systems.
Supplier:  KARTELL
Description:   PP, translucent. Prevent pressure loss and backflow. Maximum working pressure 2 bar and minimum working pressure  0,07 bar at room temperature (+...
Supplier:  SGE Analytical Science
Description:   2 Bmcv-1 Brass Valve (SGE 1236282) 1 * 1 items
Supplier:  Bel-Art
Description:   PP valve, translucent with neoprene valve disk. Stops reverse flow of liquid when pressure is interrupted.
Supplier:  Bohlender
Description:   These non return valves are made from PTFE, with nuts made from glass fibre reinforced PTFE for connecting tubing or tubes.
Catalogue Number: (229-3311)
Supplier:  Brand
Local Article Number:: BRND134002
Description:   HDPE, transparent. Prevents backflow. With FKM valve disc not suitable for pressure applications.
UOM:  1 * 1 items
Catalogue Number: (229-3591)
Supplier:  LENZ LABORGLAS GMBH & CO.KG
Local Article Number:: LENZ05590000
Description:   DURAN®, borosilicate glass, clear. Prevent pressure loss or backflow. Simple design, cannot be dismantled.
UOM:  1 * 1 items
Price on Request
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, please contact our customer service team on 1300 727 696.
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service at 1300 727 696.
1 - 8  of 9
  1  2  Next