Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "cryogenic-vial-racks"

https://au-bot.vwr.com/stibo/smallweb/std.lang.all/50/90/18945090.jpg
SearchPresentationType-VERTICAL
 
 
SearchResultCount:"5"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Catalogue Number: (211-0139)
Supplier:  VWR Products
Local Article Number:: VWRI211-0139
Description:   Rack, For cryogenic vial, VWR®, PC, For: (Ø 12,5 mm) 1 - 5 ml, No. of holes: 50 (5×10), 199×104×24,5 mm, Blue
UOM:  1 * 1 items
Catalogue Number: (479-1869)
Supplier:  VWR Products
Local Article Number:: VWRI479-1869
Description:   Constructed from sturdy polypropylene, the VWR® Cryovial Workstation Rack is compact and stackable, with strong handles for safe and easy transport.
UOM:  1 * 4 items
Catalogue Number: (734-1882)
Supplier:  Corning Life Science
Local Article Number:: CORN431131
Description:   Reusable racks designed for use with cryogenic vials. Rack has a locking feature designed for use with all Corning self-standing vials.
UOM:  1 * 2 items
Supplier:  DWK Life Sciences (WHEATON®)
Local Article Number:: WHEA985810
Description:   Rack, For cryogenic vial, CryoELITE™, PP, For: Ø 12,5 mm, No. of holes: 50 (5×10), 190×100×22 mm
UOM:  1 * 5 items
Catalogue Number: (479-1231)
Supplier:  Brand
Local Article Number:: BRND114860
Description:   PP, blue.
UOM:  1 * 4 items
Price on Request
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, please contact our customer service team on 1300 727 696.
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service at 1300 727 696.
1 - 5  of 5