Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "membrane-filter-funnels"

https://au-bot.vwr.com/stibo/smallweb/std.lang.all/53/26/18945326.jpg
SearchPresentationType-VERTICAL
 
 
SearchResultCount:"21"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  VWR Products
Description:   Borosilicate 3.3 glass.
Supplier:  GE Healthcare - Whatman
Description:   Three piece filter funnels, Borosilicate glass 3.3, Capacity: 16 ml, For filter Ø: 25 mm
Supplier:  DWK Life Sciences (WHEATON®)
Description:   Filtration assemblies with tapered joints, metal clamp and support base.
Catalogue Number: (HACH2586300)
Supplier:  Hach
Local Article Number:: HACH2586300
Description:   Designed to eliminate cleaning and sanitization of filter funnels between uses. These funnels are ideal for testing water samples from potable, non-po...
UOM:  1 * 150 items
Supplier:  Pall Laboratory
Description:   Product includes sample container and filter funnel all-in-one. No need to transfer sample from cup to disposable funnel and risk introducing contamin...
Supplier:  Pall Laboratory
Description:   Membrane filter funnels , PPSU/PP, Capacity: 500 ml, For filter Ø: 47 mm
Supplier:  Pall Laboratory
Description:   Ideal for concentrating organisms in fluid samples. Flat, smooth surface allows for easy elution of organisms or particulate. Collection of organisms ...
Catalogue Number: (516-8929)
Supplier:  Pall Laboratory
Local Article Number:: PALL4221
Description:   Membrane filter funnel, Stainless steel, Capacity: 50 - 100 ml, For filter Ø: 47 - 50 mm
UOM:  1 * 1 items
Price on Request
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, please contact our customer service team on 1300 727 696.
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service at 1300 727 696.
1 - 8  of 21
  1  2  3  Next