Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "bottle-closures"

https://au-bot.vwr.com/stibo/smallweb/std.lang.all/49/69/18944969.jpg
SearchPresentationType-VERTICAL
 
 
SearchResultCount:"104"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  VWR Products
Description:   screw cap, For: wide mouth bottles, Thread: 40 mm, For bottles: 250 ml
Catalogue Number: (13015554.)
Supplier:  VWR Chemicals
Local Article Number:: VWRC13015554
Description:   screw cap, Screw cap (clock), PP, black with PTFE liner, For: bottles, Thread: DIN 45
UOM:  1 * 1 items
Supplier:  VWR Chemicals
Description:   screw cap, For: wide mouth bottles, Thread: DIN 60, PP
Catalogue Number: (734-2821)
Supplier:  VWR Products
Local Article Number:: VWRI734-2821
Description:   Spare screw cap, vented, sterile , VWR®, For: Roller bottles
UOM:  1 * 24 items
Supplier:  DWK Life Sciences (WHEATON®)
Description:   Solid top screw caps made of PP and with liners.
Supplier:  DWK Life Sciences (WHEATON®)
Description:   Screw caps, with aluminium foil faced pulp board liner, Screw cap, solid top, phenolic , For: narrow mouth bottles, Colour: Black, Phenolic, Thread: 58-400, Colour: Black
Supplier:  Bibby Products
Description:   PP screwcaps for Pyrex® GL 45 media-lab bottles facilitate the transfer of liquids within a closed and sterile system.
Supplier:  DWK Life Sciences (WHEATON®)
Description:   Screw caps made of PP.
Price on Request
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, please contact our customer service team on 1300 727 696.
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service at 1300 727 696.
1 - 8  of 104
  1  2  3  4  5  6  7  8  9  10  11  12  13  Next