Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "cooling-freezing-boxes-bags"

https://au-bot.vwr.com/stibo/smallweb/std.lang.all/50/72/18945072.jpg
SearchPresentationType-VERTICAL
 
 
SearchResultCount:"23"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  VWR Products
Description:   VWR®, −20 °C labtop cooler, No. of holes: 20
Catalogue Number: (479-0640)
Supplier:  VWR Products
Local Article Number:: VWRI479-0640
Description:   Freezing, VWR®, Cryo 1 °C freezing container, container Cryo 1 °C, No. of holes: 18
UOM:  1 * 1 items
Supplier:  Corning Life Science
Description:   CoolCell® alcohol-free cell freezing containers ensure standardized controlled-rate -1 °C/minute cell freezing in a -80 °C freezer, without alcohol or...
Supplier:  KARTELL
Description:   Cooling boxes are low temperature containers made of high impact polystyrene material, thermally isolated by means of a polyurethane isolating jacket.
Supplier:  BIOCISION, LLC
Local Article Number:: BCISBCS-518P
Description:   BioT™ ULT Transporter is a versatile ultra-low temperature system that maintains a stable < −70 ...−50 °C throughout its entire 8” working depth o...
UOM:  1 * 1 items
Supplier:  EPPENDORF
Description:   IsoTherm-System® starter set for 0.5 ml tubes, IsoTherm-System®, IsoTherm-System® starter set for 0,5 ml microcentrifuge tubes includes 1 each of the following: IsoRack, 0 °C and -21 °C IsoPacks and IsoSafe
Catalogue Number: (479-1150)
Supplier:  Bel-Art
Local Article Number:: BELAF188470002
Description:   Cryo storage, Cryo-Safe™, boxes, Cold Box, For: 12 microcentrifuge tubes 1,5 ml, W×D×H: 117×117×71 mm
UOM:  1 * 1 items
Supplier:  Corning Life Science
Description:   Workstation with CoolRack XT M24 and CoolRack PCR96, CoolBox™ 2XT PCR , Green
Price on Request
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, please contact our customer service team on 1300 727 696.
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service at 1300 727 696.
1 - 8  of 23
  1  2  3  Next