Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "gas-washing-bottles"

https://au-bot.vwr.com/stibo/smallweb/std.lang.all/52/83/18945283.jpg
SearchPresentationType-VERTICAL
 
 
SearchResultCount:"19"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Catalogue Number: (CORN1760-500)
Supplier:  Corning Life Science
Local Article Number:: CORN1760-500
Description:   Made of PYREX®, borosilicate glass.
UOM:  1 * 1 items
Supplier:  Bibby Products
Description:   PYREX®, borosilicate glass.
Supplier:  Bel-Art
Local Article Number:: BELAH110300000
Description:   Gas washing bottles with Fritware® dispersion disc, PP, Capacity: 250 ml, Height: 273 mm, SCIENCEWARE®
UOM:  1 * 1 items
Catalogue Number: (SCOT257040101)
Supplier:  DWK Life Sciences (DURAN®)
Local Article Number:: SCOT257040101
Description:   DURAN®, borosilicate glass 3.3, clear.
UOM:  1 * 1 items
Supplier:  Bohlender
Description:   Base, upper head connections and frit made from PTFE, column body, riser, inlet and outlet tubes made from FEP.
Supplier:  Bohlender
Description:   Clear borosilicate glass 3.3 bottle with FEP inlet tube.
Supplier:  DWK Life Sciences (DURAN®)
Description:   DURAN®, borosilicate glass 3.3, clear.
Catalogue Number: (SCOT257030109)
Supplier:  DWK Life Sciences (DURAN®)
Local Article Number:: SCOT257030109
Description:   DURAN®, borosilicate glass 3.3, clear.
UOM:  1 * 1 items
Price on Request
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, please contact our customer service team on 1300 727 696.
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service at 1300 727 696.
1 - 8  of 19
  1  2  3  Next