Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "dissolved-oxygen-bottles"

https://au-bot.vwr.com/stibo/smallweb/std.lang.all/51/37/18945137.jpg
SearchPresentationType-VERTICAL
 
 
SearchResultCount:"5"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  Brand
Description:   Oxygen bottles acc. to Winkler, with stopper , Capacity: 250 - 300 ml, NS stopper: 19/26
Catalogue Number: (705-0570)
Supplier:  GLASWARENFABRIK KARL HECHT
Local Article Number:: HECH92426700180
Description:   Bottles, approx. 100 ml capacity made from clear soda lime glass with grounded glass stopper NS 18/8. Hight with stopper approx. 115-120 mm. Accessor...
UOM:  1 * 1 items
Supplier:  GLASWARENFABRIK KARL HECHT
Description:   Dissolved oxygen bottles acc. to Winkler, glass, clear, for the determination of oxygen dissolved in water.
Supplier:  LENZ LABORGLAS GMBH & CO.KG
Description:   Oxygen bottles acc. to Winkler , Capacity: 250-300 ml, NS stopper: 19/26
Supplier:  HIRSCHMANN
Description:   Oxygen bottles acc. to Winkler, Capacity: 200-300 ml, NS stopper: 19/26
Price on Request
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, please contact our customer service team on 1300 727 696.
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service at 1300 727 696.
1 - 5  of 5