Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "general-purpose-clamps"

https://au-bot.vwr.com/stibo/smallweb/std.lang.all/52/90/18945290.jpg
SearchPresentationType-VERTICAL
 
 
SearchResultCount:"85"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  VWR Products
Description:   Nickel plated zinc or electro-polished stainless steel. These swivel clamps have an integral holder for attaching to a lab frame or other apparatus. T...
Supplier:  VWR Collection
Description:   Stainless steel or nickel-plated zinc. These clamps securely hold every type of glassware and apparatus.
Catalogue Number: (VWRU21572-104)
Supplier:  VWR Collection
Local Article Number:: VWRU21572-104
Description:   Stainless steel. These multi-purpose clamps are ideal for holding large cylindrical glassware and similar objects. A large, flat thumbscrew/worm drive...
UOM:  1 * 1 items
Supplier:  VWR Products
Local Article Number:: VWRI241-0409
Description:   Fixed-position clamps made of stainless steel with electro-polished finish. Used to hold apparatus near the lab frame where no adjustment is required ...
UOM:  1 * 1 items
Supplier:  KARTELL
Description:   PP, white, robust. For fast and safe clamping of burettes.
Supplier:  MET-APP
Description:   Clamp, Aluminium, Length: 115 mm, Spanning width: 2 - 70 mm
Supplier:  ADRENE SARL
Description:   Clamp, WeLoc®, PA, Length: 130 mm
Supplier:  Azlon Products
Description:   PP, white. These spring-loaded PP clamps are corrosion resistant and can either hold one or two burettes.
Price on Request
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, please contact our customer service team on 1300 727 696.
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service at 1300 727 696.
1 - 8  of 85
  1  2  3  4  5  6  7  8  9  10  11  Next