Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "glass-beads"

https://au-bot.vwr.com/stibo/smallweb/std.lang.all/93/67/18989367.jpg
SearchPresentationType-VERTICAL
 
 
SearchResultCount:"9"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  VWR Products
Description:   Soda-lime glass, solid.
Supplier:  VWR Products
Local Article Number:: VWRI432-0064
Description:   Small beads suitable for use with vortex mixers and tube homogenisers.
UOM:  1 * 200 g
Catalogue Number: (332124G)
Supplier:  VWR Chemicals
Local Article Number:: VWRC332124G
Description:   Chemically resistant glass balls suitable for use as mixing beads, boiling stones, or packing for distillation columns.
UOM:  1 * 500 g
Supplier:  Corning Life Science
Description:   Solid glass.
Catalogue Number: (KIML13500-4)
Supplier:  KIMBLE/KONTES
Local Article Number:: KIML13500-4
Description:   Solid glass beads, used as mixing beads, boiling stones or packing for distillation columns. These glass beads are highly resistant to attack by most ...
UOM:  1 * 450 g
Supplier:  GLASWARENFABRIK KARL HECHT
Description:   Solid glass.
Supplier:  LENZ LABORGLAS GMBH & CO.KG
Description:   Solid soda-lime glass.
Supplier:  Merck
Description:   Soda-lime glass. Glass beads for use in purification and sample preparation.
Price on Request
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, please contact our customer service team on 1300 727 696.
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service at 1300 727 696.
1 - 8  of 9
  1  2  Next