Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "presaturated-cleanroom-wipes"

SearchPresentationType-VERTICAL
 
 
SearchResultCount:"30"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  VWR Products
Local Article Number:: VWRI115-0034
Description:   These non woven wipes made from 45% polyester and 55% cellulose are designed for cleaning laminar flow benches, cleanroom surfaces, and general proces...
UOM:  1 * 75 items
SDS
Supplier:  Texwipe
Local Article Number:: TEXWTX3285
Description:   Suitable for use in Grade A, ISO Class 3 - 5 cleanroom environments.
UOM:  1 * 400 items
Supplier:  Texwipe
Description:   These pre-wetted wipes are made of a fabric blend of 55% non-woven hydroentangled cellulose and 45% polyester.
Supplier:  Texwipe
Description:   These highly sorbent wipes are made from 100% continuous filament polyester in a double knit, no-run interlock pattern. The wipes are pre-wetted with ...
Supplier:  Texwipe
Local Article Number:: TEXWTX3280
Description:   Suitable for use in Class 10, ISO 4, M2.5 cleanrooms.
UOM:  1 * 250 items
Supplier:  Texwipe
Description:   Suitable for use in Grade A, ISO 3 cleanrooms.
Supplier:  Texwipe
Description:   These 100% continuous filament, polyester knit fabric wipes are made in the USA from virgin stock and processed on Texwipe’s hands-free Vertex® manufa...
Supplier:  Texwipe
Local Article Number:: TEXWTX8410
Description:   This ultra-clean Alpha® 10 wipe (sealed-border, 100% polyester) is pre-wetted with 100% semiconductor-grade isopropyl alcohol (IPA). With four sealed ...
UOM:  1 * 600 items
Price on Request
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, please contact our customer service team on 1300 727 696.
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service at 1300 727 696.
1 - 8  of 30
  1  2  3  4  Next