Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "dry-cleanroom-wipes"

SearchPresentationType-VERTICAL
 
 
SearchResultCount:"66"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  VWR Products
Description:   These cleanroom wipes are made from 100% virgin grade, continuous filament polyester in a double knit, no-run interlock pattern to provide maximum cle...
Catalogue Number: (115-0041)
Supplier:  VWR Products
Local Article Number:: VWRI115-0041
Description:   Treated 45% polyester/55% cellulose non woven wipes.
UOM:  1 * 300 items
Supplier:  VWR Products
Description:   Designed for cleaning laminar flow benches, cleanroom surfaces, quartzware and general process equipment. Appropriate for electronics, pharmaceutical,...
Supplier:  VWR Products
Description:   Ideal for cleaning rough or uneven surfaces, yet still soft enough for use on sensitive surfaces. Use these 100% double-knit polyester wipes where min...
Supplier:  VWR Products
Description:   Durable, non woven wipes, made from 46% polyester and 54% cellulose.
Supplier:  VWR Products
Description:   Excellent for cleaning rough, abrasive, or irregular surfaces, yet soft enough for delicate surfaces. Appropriate for pharmaceutical and biotechnology...
SDS
Supplier:  Texwipe
Description:   These 100% polyester wipes are made by a hydroentanglement process using jets of water to mechanically entangle the fibres, eliminating the need for c...
Catalogue Number: (TEXWTX949)
Supplier:  Texwipe
Local Article Number:: TEXWTX949
Description:   These non woven wipes are a blend of polyester and cellulose. This fabric blend combines the highly absorbent properties of a natural fiber with the c...
UOM:  1 * 300 items
Price on Request
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, please contact our customer service team on 1300 727 696.
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service at 1300 727 696.
1 - 8  of 66
  1  2  3  4  5  6  7  8  9  Next