Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "compact-benchtop-incubators"

https://au-bot.vwr.com/stibo/smallweb/std.lang.all/50/58/18945058.jpg
SearchPresentationType-VERTICAL
 
 
SearchResultCount:"5"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Catalogue Number: (HACH2569900)
Supplier:  Hach
Local Article Number:: HACH2569900
Description:   Small and lightweight, the unit is ideal for reliable, accurate incubation for total coliform, fecal coliform and E. coli testing. The incubato...
UOM:  1 * 1 items
Catalogue Number: (705-1017)
Supplier:  WTW
Local Article Number:: WTWA208432
Description:   Benchtop container with a hinged transparent cover which can accommodate a maximum of either 12 OxiTop® simultaneous measurements or 20 Karlsruhe bott...
UOM:  1 * 1 items
Supplier:  Binder
Description:   A compact device with hydraulic-mechanical control for precise, reliable incubation conditions. Optimum temperature range at 37 °C. Unit has galvanis...
Catalogue Number: (444-0111)
Supplier:  STUART SCIENTIFIC
Local Article Number:: STUASI60D
Description:   Constructed from clear Acrylic® polymer to give complete visibility of samples at all times. Each side panel has 2×10 mm Ø plugged ports for the intr...
UOM:  1 * 1 items
Supplier:  Merck
Description:   Small, compact incubator for horizontal or vertical incubation of dip slides (18) or plates (12).
Price on Request
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, please contact our customer service team on 1300 727 696.
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service at 1300 727 696.
1 - 5  of 5