Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "homogenisers-bench"

https://au-bot.vwr.com/stibo/smallweb/std.lang.all/93/99/18989399.jpg
SearchPresentationType-VERTICAL
 
 
SearchResultCount:"9"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  IKA
Description:   Universal disposable disperser system with disposable sample tubes that can be hermetically sealed. Provides protection and security from infectious s...
Supplier:  IKA
Description:   Universal dispersing, stirring, homogenising and grinding system with hermetically sealable disposable sample tubes. The UTTD control provides protect...
Supplier:  IKA
Description:   Stand model, volume range 1 to 1500 ml. The T 18 digital drive unit offers a wide speed range from 3000 – 25 000 min-1 that enables users t...
Supplier:  IKA
Description:   Stand model, volume range 2 to 50 litres
Catalogue Number: (431-0180)
Supplier:  IKA
Local Article Number:: IKAA3787000
Description:   Stand model, volume range 250 to 30000 ml. Reproducible operation due to constant speed, even with changes in viscosities.
UOM:  1 * 1 items
Catalogue Number: (431-0176)
Supplier:  IKA
Local Article Number:: IKAA3725000
Description:   Stand model, volume range 1 to 2000 ml. The T 25 homogeniser is ideal for applications such as homogenising wastewater samples, for the use in laborat...
UOM:  1 * 1 items
Catalogue Number: (116005500.)
Supplier:  MP Biomedicals
Local Article Number:: ICNA116005500
Description:   The FastPrep®-24 5G instrument is a high-speed benchtop homogeniser offering the ultimate in speed and performance for the lysis of biological samples...
UOM:  1 * 1 items
Catalogue Number: (ICNA116010500)
Supplier:  MP Biomedicals
Local Article Number:: ICNA116010500
Description:   FastPrep-96™ is a versatile high-speed homogeniser offering the ultimate in high-throughput sample preparation. It is used to homogenize biological sa...
UOM:  1 * 1 items
Price on Request
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, please contact our customer service team on 1300 727 696.
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service at 1300 727 696.
1 - 8  of 9
  1  2  Next