Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "other-electrodes"

https://au-bot.vwr.com/stibo/smallweb/std.lang.all/96/13/18989613.jpg
SearchPresentationType-VERTICAL
 
 
SearchResultCount:"9"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  Alfa Aesar
Description:   Direct-methanol fuel cells (DMFC) cathodes find application in direct methanol fuel cell, which is used for powering large vehicles, smaller vehicles ...
SDS
Catalogue Number: (45452.KS)
Supplier:  Alfa Aesar
Local Article Number:: ALFA45452.KS
Description:   Hydrogen electrode/reformate cathode, 50 cm²
UOM:  1 * 1 items
SDS
Supplier:  SI Analytics
Description:   Electrode, Other, Pt 6140, +10...+40 °C, Glass, Diaphr.: Platinum, Ø×L: 12/5×150/20 mm, Plug head
Supplier:  WTW
Description:   These digital depth probes with built-in barometric pressure and temperature compensation combine dissolved oxygen, pH or ORP and conductivity measure...
Supplier:  WTW
Local Article Number:: WTWA600700
Description:   VisoTurb® 900-P is an IR turbidity sensor for applications where turbidity can be directly measured in the sample. Its application range includes meas...
UOM:  1 * 1 items
Catalogue Number: (SCOI285103607)
Supplier:  SI Analytics
Local Article Number:: SCOI285103607
Description:   Silver electrode with glass shaft.
UOM:  1 * 1 items
Supplier:  Alfa Aesar
Local Article Number:: ALFA45378.KS
Description:   Direct Methanol Fuel Cell (DMFC) screener membrane electrode assembly (MEA-5 layer), active area 100 cm², plus membrane
UOM:  1 * 1 items
SDS
Supplier:  Alfa Aesar
Local Article Number:: ALFA45362.KS
Description:   Hydrogen screener membrane electrode assembly (MEA-5 layer), active area 25 cm², plus membrane border.
UOM:  1 * 1 items
SDS
Price on Request
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, please contact our customer service team on 1300 727 696.
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service at 1300 727 696.
1 - 8  of 9
  1  2  Next