Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "glass-thermometers-for-special-applications"

SearchPresentationType-VERTICAL
 
 
SearchResultCount:"3"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Catalogue Number: (BOHLB290-03)
Supplier:  Bohlender
Local Article Number:: BOHLB290-03
Description:   Thermometer, distillation,0.5-6l,range: 0:250/1 °C, 300 mm, PTFE 1 * 1 items
UOM:  1 * 1 items
Catalogue Number: (620-1180)
Supplier:  GLASWARENFABRIK KARL HECHT
Local Article Number:: HECH43600010
Description:   Glass thermometers for special applications, −40...+50 °C, Length: 210 mm
UOM:  1 * 1 items
Catalogue Number: (HECH43599010)
Supplier:  GLASWARENFABRIK KARL HECHT
Local Article Number:: HECH43599010
Description:   Glass thermometers for special applications, For freezers, −35...+25 °C
UOM:  1 * 1 items
Price on Request
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1300 727 696.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, please contact our customer service team on 1300 727 696.
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service at 1300 727 696.
1 - 3  of 3